Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri Dishes D 100 mm H 20 mm Tissue-Culture Treated - Pack of 480
By Merck
Order Code:
ZT2913126S
£939.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
939.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dishes-d-100-mm-h-20-mm-tissue-culture-treated-pack-of-480/p/ZT2913126S
Add to quotation
View all Lab Dishes
Description
MERCK THIRD PARTY petri dishes d 100 mm h 20 mm tissue-culture treated CLS430293-480EA
Specifications
Specifications for Petri Dishes D 100 mm H 20 mm Tissue-Culture Treated - Pack of 480
Product Code
CLS430293-480EA
Pack Size
480
Material
Round, Polystyrene
Surface Area
55cm²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome