Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri Dishes D 60 mm H 15 mm Ultra Low Binding Surface - Pack of 20
By Merck
Order Code:
ZT2913359S
£1,039.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1039.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dishes-d-60-mm-h-15-mm-ultra-low-binding-surface-pack-of-20/p/ZT2913359S
Add to quotation
View all Lab Dishes
Description
MERCK THIRD PARTY petri dishes d 60 mm h 15 mm ultra low binding surface CLS3261-20EA
Specifications
Specifications for Petri Dishes D 60 mm H 15 mm Ultra Low Binding Surface - Pack of 20
Product Code
CLS3261-20EA
Pack Size
20
Colour
Transparent
Material
Round, Polystyrene
Surface Area
21cm²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome