Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
SLS Select 120mm Square Petri Dish PK252
By Sls Select
Order Code:
ZT1267922S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/sls-select-120mm-square-petri-dish-pk252/p/ZT1267922S
Add to quotation
View all Lab Dishes
Description
SLS Select 120mm Square Petri Dish
Specifications
Technical Information
Specifications for SLS Select 120mm Square Petri Dish PK252
Sterility
Aseptically Manufactured
Pack Size
252
Product Code
PET3008
Shape
Square
Material
Polystyrene
Vents
4
Pack Quantity
252
Product Type
Petri Dishes
Size
252
Compartments
1
Height
15mm
Width
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome