Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Incubators
Climate Chamber ICH110eco - 108L
By Memmert
Order Code:
ZT2911529S
£17,999.99
Inc VAT (20%)
£19,999.99
10% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
17999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-incubators/climate-chamber-ich110eco-108l/p/ZT2911529S
Add to quotation
View all Lab Incubators
Description
MEMMERT Climate Chamber ICH110eco - 108L CHA1100
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Climate Chamber ICH110eco - 108L
Pack Size
Each
Product Code
CHA1100
Product Type
Environmental Incubators
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome