Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Disposable Syringe 10ml Luer Lock
By Kinesis
Order Code:
ZT2908062S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/disposable-syringe-10ml-luer-lock/p/ZT2908062S
Add to quotation
View all Lab Needles & Syringes
Description
KINESIS Disposable Syringe 10ml; Luer Lock CHR3221
Tags:
#BulkDiscount
Specifications
Specifications for Disposable Syringe 10ml Luer Lock
Product Code
CHR3221
Pack Size
Each
Product Type
HPLC Instrument Components