Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Glass Syringe 100ml Metal Tip Luer
Order Code:
ZT3050490S
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£69.11
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/glass-syringe-100ml-metal-tip-luer/p/ZT3050490S
Add to quotation
View all Lab Needles & Syringes
Description
Glass Syringe 100ml Metal Tip Luer SYR2096
Tags:
#BulkDiscount
Specifications
Specifications for Glass Syringe 100ml Metal Tip Luer
Pack Size
Each
Product Code
SYR2096
Product Type
Glass Syringes