Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Syringe Needle, Teflon, With Kel-F Luer Hub, Length 36in, 18 Gauge
By Merck
Order Code:
ZT3062227S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£78.01
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/syringe-needle-teflon-with-kel-f-luer-hub-length-36in-18-gauge/p/ZT3062227S
Add to quotation
View all Lab Needles & Syringes
Description
MERCK THIRD PARTY Syringe needle, teflon, with kel-f luer hub, length 36in, 18 gauge Z203688-1EA
Tags:
#BulkDiscount
Specifications
Specifications for Syringe Needle, Teflon, With Kel-F Luer Hub, Length 36in, 18 Gauge
Product Code
Z203688-1EA
Pack Size
Each
Pack Quantity
1
Product Type
Needles
Gauge
18
Length
914mm
Size
Each