Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Ovens & heaters
Multi-Purpose Vert Oven - 240L
By Genlab
Order Code:
ZT2979461S
£5,599.99
Inc VAT (20%)
£5,999.99
6.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
5599.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-ovens-and-heaters/multi-purpose-vert-oven-240l/p/ZT2979461S
Add to quotation
View all Lab Ovens & heaters
Description
GENLAB Multi Purpose Vert Oven - 240L OVE2026
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Multi-Purpose Vert Oven - 240L
Pack Size
Each
Product Code
OVE2026
Product Type
Laboratory Ovens
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome