Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
Balance 210g x 0.1mg GR 202
By AnD
Order Code:
ZT2903417S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/balance-210g-x-0-1mg-gr-202/p/ZT2903417S
Add to quotation
View all Lab Scales & Balances
Description
AnD AnD Balance 210g x 0.1mg GR 202 BAL2060
Specifications
Technical Information
Specifications for Balance 210g x 0.1mg GR 202
Product Code
BAL2060
Pack Size
Each
Capacity
42/210g
Calibration
Internal
Product Type
Analytical Balances
Dimensions (W x D x H)
249 x 330 x 328mm
Pan Dimensions
Ø 85mm
Readability
0.01/0.1mg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome