Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
Balance Valor V71P3T-M 3kg x 1g
By Ohaus
Order Code:
ZT1251160S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/balance-valor-v71p3t-m-3kg-x-1g/p/ZT1251160S
Add to quotation
View all Lab Scales & Balances
Description
Balance Valor V71P3T-M 3kg x 1g
Specifications
Specifications for Balance Valor V71P3T-M 3kg x 1g
Height
117mm
Product Code
30060913
Pack Size
Each
Platform Length
225mm
Linearity
1g
Width
327mm
397mm
Platform Width
300mm
Maximum Capacity
3kg
Platform Construction
Stainless Steel
Key Features
Battery, Lft, Printer
Weight
5.45kg
Inuse Cover
Included
Repeatability
1g
Length
311mm
442mm
Legal For Trade
EC Type Approved
Protection Rating
IP43
Unit Measured
Gram, Kilogram
Readability
1g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome