Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
GX-124A 122g X 0.1mg - BAL1294
By AnD
Order Code:
ZT2902692S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/gx-124a-122g-x-0-1mg-bal1294/p/ZT2902692S
Add to quotation
View all Lab Scales & Balances
Description
AnD AnD GX-124A 122g x 0.1mg BAL1294
Specifications
Technical Information
Specifications for GX-124A 122g X 0.1mg - BAL1294
Pack Size
Each
Product Code
BAL1294
Capacity
122g
Calibration
Internal
Product Type
Analytical Balances
Pan Dimensions
Ø 93mm
Dimensions (W x D x H)
259 x 358 x 332mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome