Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
PX224/E Analytical Balance. 220g (0.1mg). ExCal EACH
By Ohaus
Order Code:
ZT1251126S
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
2099.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/px224-e-analytical-balance-220g-0-1mg-excal-each/p/ZT1251126S
Add to quotation
View all Lab Scales & Balances
Description
PX224/E Analytical Balance. 220g (0.1mg). ExCal
Specifications
Technical Information
Specifications for PX224/E Analytical Balance. 220g (0.1mg). ExCal EACH
Product Code
BAL1306
Pack Size
Each
Calibration
External
Capacity
220g
Product Type
Analytical Balances
Pan Dimensions
Ø 90mm
Dimensions (W x D x H)
209 x 321 x 309mm
Readability
0.1mg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome