Scoop Polycarbonate 1.9L/64oz

Scoop Polycarbonate 1.9L/64oz

Order Code: ZT5533218S

£15.39 Inc VAT (20%)
£15.993.5% off


Description

Reduce wastage in your kitchen with the Vogue 1.9 litre polycarbonate scoop. Designed for use with a variety of food types the multipurpose scoop is ideal for managing portion sizes helping you control your dish presentation with precision and prevent leftovers. Featuring finger grooves in the handle the scoop is incredibly ergonomic and sturdy giving you extra stability when serving to prevent spills. The utensil is also dishwasher-safe making it easy for you to clean and keep in great condition.Product featuresCapacity 1.82Ltr | 64ozDimensions 95(H) x 147(W) x 370(D)mmMaterial PolycarbonateWeight 240gColour ClearDishwasher safeLarge capacityMulti purposeGrooved handle for comfortable gripPortion control

See full description
Specifications for Scoop Polycarbonate 1.9L/64oz
  • Colour
    Transparent
  • Product Type
    Scoop
  • Capacity
    1.9L / 64oz
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome