Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Treves Forceps 1/2 SS 150mm - Pack of 10
Order Code:
ZT2980278S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/treves-forceps-half-ss-150mm-pack-of-10/p/ZT2980278S
Add to quotation
View all Lab Tongs & Forceps
Description
Treves Forceps 1/2 Ss 150mm N262-02
Tags:
#BulkDiscount
Specifications
Specifications for Treves Forceps 1/2 SS 150mm - Pack of 10
Pack Size
10
Product Code
N262-02
Product Type
Forceps and Tweezers