Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Trays & Pans
3 x 2 ml Plastic Tray 20 per Kit
By Supelco
Order Code:
ZT3054115S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-trays-and-pans/3-x-2-ml-plastic-tray-20-per-kit/p/ZT3054115S
Add to quotation
View all Lab Trays & Pans
Description
SUPELCO 3 X 2 ML PLASTIC TRAY 20 PER KIT TRA-006-20PK
Specifications
Specifications for 3 x 2 ml Plastic Tray 20 per Kit
Product Code
TRA-006-20PK
Pack Size
20
Product Type
Plastic Tray
Capacity
3 x 2ml