Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Trays & Pans
Plastic Kidney Bowl 252mm
Order Code:
ZT2964354S
Copy
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-trays-and-pans/plastic-kidney-bowl-252mm/p/ZT2964354S
Add to quotation
View all Lab Trays & Pans
Description
Plastic Kidney Bowl 252mm INS6272
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Kidney Bowl 252mm
Product Code
INS6272
Pack Size
Each
Product Type
Trays