Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Trays & Pans
Stainless Steel Lotion Bowl 150mm
Order Code:
ZT2964439S
Copy
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 +
£21.61
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-trays-and-pans/stainless-steel-lotion-bowl-150mm/p/ZT2964439S
Add to quotation
View all Lab Trays & Pans
Description
Stainless Steel Lotion Bowl 150mm INS6260
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Lotion Bowl 150mm
Pack Size
Each
Product Code
INS6260
Product Type
Trays