158L ES Series Undercounter Refrigerator ATEX Certified 230V/50Hz Upgraded Wooden Crate Packaging

Order Code: ZT1260923S

£2,299.99 Inc VAT (20%)


Description

Thermo Scientific 158L ES Series Undercounter Refrigerator ATEX Certified 230V/50Hz with Digital Display Alarms Door Lock and UK Plug Upgraded Wooden Crate Packaging EACH

Specifications for 158L ES Series Undercounter Refrigerator ATEX Certified 230V/50Hz Upgraded Wooden Crate Packaging
  • Product Code
    FRE1122
  • Pack Size
    Each
  • Capacity
    158L
  • Product Type
    Upright Refrigerators
  • Temperature Range
    +1 to +11°C
  • Type
    Underbench
  • Weight
    38kg
  • Dimensions (W x D x H)
    599 x 658 x 850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome