Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Biocompact II 125L Fridge With Glass Door
By Gram
Order Code:
ZT2995019S
£2,999.99
Inc VAT (20%)
£3,299.99
9% off
1
Add to basket
Buy Now
Get it in
3-7
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/biocompact-ii-125l-fridge-with-glass-door/p/ZT2995019S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
GRAM Biocompact II 125L Fridge With Glass door REF245011
Tags:
#ReducedPrice
Specifications
Specifications for Biocompact II 125L Fridge With Glass Door
Product Code
REF245011
Pack Size
Each
Product Type
Freezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome