Cubic Water-repellent Cardboard (Covered With A Plastic Film) Freezer Box - Dimensions 122 x 122 x 128 mm - 3 x 3 Compartments - Yellow

Order Code: ZT2919680S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Cubic water-repellent cardboard (covered with a plastic film) freezer box - dimensions 122 x 122 x 128 mm - 3 x 3 compartments - yellow DD142399

Specifications for Cubic Water-repellent Cardboard (Covered With A Plastic Film) Freezer Box - Dimensions 122 x 122 x 128 mm - 3 x 3 Compartments - Yellow
  • Pack Size
    Each
  • Product Code
    DD142399
  • Colour
    Yellow
  • Material
    Laminated Cardboard
  • Type
    Boxes, divided
  • Product Type
    Cryoboxes
  • Tube Capacity
    12
  • Array
    3 x 3
  • Dimensions (W x D x H)
    122 x 122 x 128mm
  • For Tubes
    50ml
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome