LKUexv1610 Mediline Refrigerator 141L

Order Code: ZT1272704S

£2,199.99 Inc VAT (20%)


Description

Liebherr LKUexv1610 Mediline Spark Free Refrigerator Under Bench with Comfort Controller Fan Assisted Cooling +3 to +16C 141L EACH

Specifications for LKUexv1610 Mediline Refrigerator 141L
  • Product Code
    REF1724
  • Pack Size
    Each
  • Capacity
    141L
  • Product Type
    Under Bench Refrigerators
  • Temperature Range
    +3 to +16°C
  • Type
    Underbench
  • Dimensions (W x D x H)
    600 x 615 x 820mm
  • Weight
    38kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome