Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Amersham Protran Premium 20cm x 4m
By CYTIVA
Order Code:
ZT2823333S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/amersham-protran-premium-20cm-x-4m/p/ZT2823333S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Amersham Protran Prem. 20cm x 4m 10600008
Specifications
Technical Information
Specifications for Amersham Protran Premium 20cm x 4m
Pack Size
1 Roll
Product Code
10600008
Product Type
Blotting Membranes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome