Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
CP Set Storage Fluid 30mL
By INNOVAPREP
Order Code:
ZT2961350S
£21.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.49
0%
5 - 9
£20.42
5%
10 - 19
£19.34
10%
20 +
£18.27
15%
1
Add to basket
Get it in
3-7
working days
Available
GBP
21.49
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/cp-set-storage-fluid-30ml/p/ZT2961350S
Add to quotation
View all Laboratory Supplies - Various
Description
INNOVAPREP CP Set Storage Fluid 30mL INP1002
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for CP Set Storage Fluid 30mL
Pack Size
Each
Product Code
INP1002
Product Type
Microbiology Testing Equipment
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome