Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Jet J2000 Printer/LabSuite
By Brady
Order Code:
ZT2964742S
£3,599.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3599.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/jet-j2000-printer-labsuite/p/ZT2964742S
Add to quotation
View all Laboratory Supplies - Various
Description
BRADY Jet J2000 Printer/LabSuite LAB0122
Specifications
Technical Information
Specifications for Jet J2000 Printer/LabSuite
Product Code
LAB0122
Pack Size
Each
Product Type
Label Printers
Type
Label printers
Print Speed
63.5mm/s
Print Technology
Inkjet
Operating Temperature
15 - 32°C
Storage Temperature
40 - 60°C
Storage Humidity
5 - 90 (Non-Condensing)%
Operating Humidity Range
20 - 80%
Core Diameter
50.8mm
Dimensions (W x D x H)
264 x 389 x 180mm
Max Print Length
609.6mm
Compatible Media
J20
Power Source
AC Adapter
Max Print Width
101.6mm
Power Supply Voltage
110V
Stand Alone Printing
Peripheral (Computer Required)
Interface Type
PC
Resolution
Up to 4800dpi
Up to 4800dpi
Colour Capability
Full Colour
For Use With
Continuous & Die Cut Labels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome