Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Jet J2000 Printer/SFIDSuite
By Brady
Order Code:
ZT2964760S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/jet-j2000-printer-sfidsuite/p/ZT2964760S
Add to quotation
View all Laboratory Supplies - Various
Description
BRADY Jet J2000 Printer/SFIDSuite LAB0124
Specifications
Technical Information
Specifications for Jet J2000 Printer/SFIDSuite
Product Code
LAB0124
Pack Size
Each
Product Type
Label Printers
Type
Label printers
Interface Type
PC
Storage Temperature
40 - 60°C
Resolution
Up to 4800dpi
Up to 4800dpi
For Use With
Continuous & Die Cut Labels
Print Speed
63.5mm/s
Power Source
AC Adapter
Core Diameter
50.8mm
Stand Alone Printing
Peripheral (Computer Required)
Power Supply Voltage
110V
Print Technology
Inkjet
Operating Temperature
15 - 32°C
Storage Humidity
5 - 90 (Non-Condensing)%
Operating Humidity Range
20 - 80%
Dimensions (W x D x H)
264 x 389 x 180mm
Compatible Media
J20
Max Print Width
101.6mm
Colour Capability
Full Colour
Max Print Length
609.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome