Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
MillexGP 3m PES .22um NS 50pk
By MILLIPORE
Order Code:
ZT3043179S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/millexgp-3m-pes-22um-ns-50pk/p/ZT3043179S
Add to quotation
View all Laboratory Supplies - Various
Description
MILLIPORE MillexGP 3m PES .22um NS 50pk SLGP033NS
Specifications
Specifications for MillexGP 3m PES .22um NS 50pk
Product Code
SLGP033NS
Pack Size
Each
Product Type
Sample Preparation
Pore Size
0.22µm
Quality Level
400
Shipped In
Ambient
Product Line
Millex
Matrix
Millipore Express
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome