Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Soft Care Fresh Handwashing Cream 800mL - Pack of 6
By Diversey
Order Code:
ZT3041327S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/soft-care-fresh-handwashing-cream-800ml-pack-of-6/p/ZT3041327S
Add to quotation
View all Laboratory Supplies - Various
Description
DIVERSEY Soft Care Fresh Handwashing Cream 800mL SAF5344
Tags:
#BulkDiscount
Specifications
Specifications for Soft Care Fresh Handwashing Cream 800mL - Pack of 6
Product Code
SAF5344
Pack Size
6
Product Type
Hand Creams
Size
800ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome