Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Microscopes & Accessories
Microscope Accessories
Motic quartz halogen lamp 6v 30W EACH
By Motic
Order Code:
ZT1268120S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/laboratory-equipment/microscope-accessories/motic-quartz-halogen-lamp-6v-30w-each/p/ZT1268120S
Add to quotation
View all Microscope Accessories
Description
Motic quartz halogen lamp 6v 30W
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Motic quartz halogen lamp 6v 30W EACH
Pack Size
Each
Product Code
MIC2890
Product Type
Microscope Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome