Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Plugs & Stoppers
Bung Natural Red Rubber 1 Hole NO 67 49mm Length 49/74mm Dia - Pack of 2
By Ley
Order Code:
ZT3050022S
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£71.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/laboratory-equipment/plugs-and-stoppers/bung-natural-red-rubber-1-hole-no-67-49mm-length-49-74mm-dia-pack-of-2/p/ZT3050022S
Add to quotation
View all Plugs & Stoppers
Description
LEY Bung Natural Red Rubber 1 Hole No 67 49mm length 49/74mm dia STO51600
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Bung Natural Red Rubber 1 Hole NO 67 49mm Length 49/74mm Dia - Pack of 2
Product Code
STO51600
Pack Size
2
Product Type
Stoppers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome