Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Samplers
Beaker PP for Telpic Rod 1L
Order Code:
ZT3043274S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/samplers/beaker-pp-for-telpic-rod-1l/p/ZT3043274S
Add to quotation
View all Samplers
Description
Beaker PP for Telpic Rod 1L SAM0133
Tags:
#BulkDiscount
Specifications
Specifications for Beaker PP for Telpic Rod 1L
Product Code
SAM0133
Pack Size
Each
Product Type
Manual Samplers