Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
C-mag hs7 Hotplate stirrer230vuk
By Sigma Aldrich
Order Code:
ZT3069302S
£1,199.99
Inc VAT (20%)
£1,299.99
7.5% off
1
Add to basket
Buy Now
Get it in
3-7
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/c-mag-hs7-hotplate-stirrer230vuk/p/ZT3069302S
Add to quotation
View all Stirrers
Description
SIGMA ALDRICH c-mag hs7 hotplate stirrer230vuk Z672378-1EA
Tags:
#ReducedPrice
Specifications
Specifications for C-mag hs7 Hotplate stirrer230vuk
Product Code
Z672378-1EA
Pack Size
Each
Material
Ceramic Plate
Display
Digital
Maximum Speed
1500rpm
Product Type
Heated Stirrers
Plate Dimensions (W x D)
150 x 150 - 200 x 200mm
Plate Material
Ceramic
Number of Places
1
Maximum Temperature
400-500°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome