0
1
2
3
4
5
6

SLS Lab Basics Stirrer Hotplate, 340 Deg C, LCD Display EACH

Order Code: ZT1277259S

£899.99 Inc VAT (20%)


Description

Stirrer Hotplate 340c LCD Display

Specifications for SLS Lab Basics Stirrer Hotplate, 340 Deg C, LCD Display EACH
  • Pack Size
    Each
  • Product Code
    SLS4800
  • Display
    Digital
  • Maximum Speed
    1500rpm
  • Product Type
    Heated Stirrers
  • Number of Places
    1
  • Plate Material
    Ceramic Coated
  • Maximum Temperature
    300-400°C
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome