Hanna COD Test Tube Heater with 25 Vial Capacity EACH

Hanna COD Test Tube Heater with 25 Vial Capacity EACH

Order Code: ZT1279370SCopy

£2,099.99 Inc VAT (20%)


Description

Heater block

Specifications for Hanna COD Test Tube Heater with 25 Vial Capacity EACH
  • Pack Size
    Each
  • Product Code
    WAT1026
  • Product Type
    Block Heaters
  • Number of Block Positions
    1
  • Display
    Yes
  • Weight
    4.8kg
  • Dimensions (W x D x H)
    190 x 300 x 95mm
  • Temperature Range
    10 to 160°C
  • Control
    Digital
  • No. Block Positions
    1