Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
1ML Neckless Vial - Specialfor Isl. I.D. 6.M - Pack of 500
By THERMO SCIENTIFIC CHROMATOGRAPHY
Order Code:
ZT2824123S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/1ml-neckless-vial-specialfor-isl-i-d-6-m-pack-of-500/p/ZT2824123S
Add to quotation
View all Tubes & Vials
Description
THERMO SCIENTIFIC CHROMATOGRAPHY 1ML NECKLESS VIAL - SPECIALFOR ISL. I.D. 6.M 1-NWV-I
Specifications
Specifications for 1ML Neckless Vial - Specialfor Isl. I.D. 6.M - Pack of 500
Product Code
1-NWV-I
Pack Size
500
Colour
Transparent
Capacity
1ml
Pack Quantity
500
Product Type
Chromatography Vials
Neck Diameter
8mm
Size
500
Neck Style
Neckless
Dimensions (Diameter x H)
8 x 40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome