Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Vial 8X30 CLR A/S 0.5ML Fltcrimp 500/PK - Pack of 500
By THERMO SCIENTIFIC CHROMATOGRAPHY
Order Code:
ZT2825389S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/vial-8x30-clr-a-s-0-5ml-fltcrimp-500-pk-pack-of-500/p/ZT2825389S
Add to quotation
View all Tubes & Vials
Description
THERMO SCIENTIFIC CHROMATOGRAPHY VIAL 8X30 CLR A/S 0.5ML FLTCRIMP 500/PK 08-CV
Specifications
Specifications for Vial 8X30 CLR A/S 0.5ML Fltcrimp 500/PK - Pack of 500
Product Code
08-CV
Pack Size
500
Colour
Transparent
Capacity
1ml
Pack Quantity
500
Product Type
Chromatography Vials
Size
500
Dimensions (Diameter x H)
8 x 30mm
Neck Diameter
8mm
Neck Style
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome