Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Baths & Circulators
Water Baths
Waterbath WPE45 45L - BAT8228
By Memmert
Order Code:
ZT2903135S
£3,999.99
Inc VAT (20%)
£4,199.99
4.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/laboratory-equipment/water-baths/waterbath-wpe45-45l-bat8228/p/ZT2903135S
Add to quotation
View all Water Baths
Description
MEMMERT Waterbath WPE45 45L BAT8228
Specifications
Specifications for Waterbath WPE45 45L - BAT8228
Product Code
BAT8228
Pack Size
Each
Product Type
Unstirred Baths
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome