100cm Cat Activity Tree Tower w/Perch House Scratching Post Play Ball Plush Fun

100cm Cat Activity Tree Tower w/Perch House Scratching Post Play Ball Plush Fun

Order Code: ZT3352943S

£39.99 Inc VAT (20%)


Description

Perfect cat play tower: Features a cat house, two platforms, a top perch, a play ball and a little feather to keep them entertained and active day and night.Solid frame: Made from particle board, this cat tree tower is a sturdy structure which keeps upright when your cat is climbing and resting.Sisal scratching posts: Natural composition is safe against your cat's claws. Also deters them away from using your furniture.Plush covering: Completely soft to the touch, making the cat climbing tower comfortable and safe for your pet. Max weight: 4.5kg.Dimensions: Whole: 100H x 48L x 35Wcm. Bottom hut: 24H x 35Dcm. Round platform: Ø25cm. Square platform: 32L x 21Wcm. Top perch:35L x 25W x 7Hcm. EASY TO ASSEMBLE.

See full description
Specifications for 100cm Cat Activity Tree Tower w/Perch House Scratching Post Play Ball Plush Fun
  • Product Type
    Cat Activity Tree Tower
  • Height
    100cm
  • Width
    35cm
  • Length
    48cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome