2-Tier Elevated Pet Cushion Bed Basket Willow Cat Tree House Condo Kennel
0
1
2
3

2-Tier Elevated Pet Cushion Bed Basket Willow Cat Tree House Condo Kennel

Order Code: ZT4184511SCopy

£49.99 Inc VAT (20%)


Description

Stimulate your cat's natural instincts in a fun and safe way with a Pawhut 2-tier cat house. With their many entertaining features, they promote exercise and play that helps keep a cat looking and feeling great. They provide a comfortable haven for security and rest, especially for timid cats that may need extra reassurance of their safety. Made of natural wicker, so that it’s sturdier and safer than the rest! Your cat will be delighted when it has a personal space from Pawhut that is all its own. This pet house also adds value and benefit to any indoor or outdoor environment. - 2-tier cat condo with modern design brings exciting new options for sleep and play
- Suitable for any space at home
- With wide opening and the top tier is an open lounging bed
- Constructed of eco-friendly, natural, handmade willow material in solid construction
- Each tier is equipped with a heavily padded ,washable cushion- Item Name: Wicker Pet Bed
- Brand Name: PawHut
- Colour: Grey
- Material: Wicker, Plush
- Overall Dimensions: 56L x 37W x 40H cm
- Door Size:19W x 19H cm
- Top Perch Size: 56 L x 37W x 10H cm
- Net Weight: 2.4 kg
- Weight Capacity: 12 kg
- Qualification: BS5852
- Assembly Required: No
- Custom Label: D30-172V70

See full description
Specifications for 2-Tier Elevated Pet Cushion Bed Basket Willow Cat Tree House Condo Kennel
  • Colour
    Grey
  • Product Type
    Cat Tree House
  • Assembly Required
    No
  • Weight Capacity
    12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome