240-260cm Floor to Ceiling Cat Tree with Scratching Posts - Light Grey
0
1
2
3

240-260cm Floor to Ceiling Cat Tree with Scratching Posts - Light Grey

Order Code: ZT4184559SCopy

£63.99 Inc VAT (20%)


Description

Transform your cat's world with this PawHut floor-to-ceiling cat tree. Designed for multiple cats, this tree boats multiple platforms, hammocks and cosy cat houses for endless play and rest. They'll dig their claws into the scratching post, keeping claws sharp and deterring them from damaging your sofas and carpets. Wrapped in plush upholstery, it offers unmatched comfort. Adjustable between 240-260cm, watch your pet purr with joy as they relish their new-found haven. - Made from particle board for stability, it's covered with soft plush for comfort
- Adjust the height between 240-260cm, so it fits your ceiling
- Includes two cat houses, two ramps, two hammocks, two toy balls, a cat tunnel and scratching posts
- They'll dig their claws into this cat tree, deterring them from using your furniture
- Suitable for cats up to 4.5kg
- Assembly required- Colour: Light grey
- Material: Particle board, sisal and plush
- Overall dimensions: 40-260H x 60L x 45Wcm. Base: 60L x 45Wcm. Cat house: 25H x 45L x 35Wcm. Ramp: 42L x 6Wcm. Hammock: Φ30cm. Cat tunnel: Φ22 x 25Lcm. Platforms: Lower level: 35L x 30cm. Medium level: 60L x 45Wcm. High level: 55L x 30Wcm. Scratching posts: Φ7cm
- Maximum level: 30kg
- Item label: D30-093

See full description
Specifications for 240-260cm Floor to Ceiling Cat Tree with Scratching Posts - Light Grey
  • Colour
    Light Grey
  • Product Type
    Cat Tree
  • Weight Limit
    30kg