Cat Barrel Kitten Tree Tower Sisal Scratching Furniture Climbing Frame
0
1
2
3

Cat Barrel Kitten Tree Tower Sisal Scratching Furniture Climbing Frame

Order Code: ZT4184610SCopy

£64.99 Inc VAT (20%)


Description

This sisal-covered barrel tower from PawHut will be your cat's new favourite spot. It's the perfect place to play, sleep and hide. Three den areas are connected via two large holes inside, giving them freedom to move. The top deck is covered with soft and snuggly material, perfect for relaxing and sleeping. The scratching pads will help sharpen their claws, so your furniture no longer has to be the victim. This is something different to liven up their days and a safe space to unwind at night. - Covered with soft plush for cosy comfort
- Three levels, each connected via middle open hole
- Sisal scratching pads to keep claws in shape
- Double-material double-color design on the surface
- Tough particle board structure is safe for your cat
- Suitable for the weight of cat under 4.5kg
- No assembly required - Colour: Grey and White
- Material: Particleboard, Short Plush, Sisal, Lamb fleece
- Overall Dimension: 40L x 40W x 74H cm
- Door Hole Size: Ф18cm
- Inside Hole Size: Ф18cm
- Cushion dimensions: 37L x 37Wcm (on top perch)
- Suitable for cats: under 4.5kg
- Item Label: D30-423V70GY

See full description
Specifications for Cat Barrel Kitten Tree Tower Sisal Scratching Furniture Climbing Frame
  • Colour
    Grey and White
  • Weight Capacity
    4.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome