Dog Agility Equipment Obedience Training Set for Dogs - Multicoloured
0
1
2
3

Dog Agility Equipment Obedience Training Set for Dogs - Multicoloured

Order Code: ZT4184323SCopy

£37.99 Inc VAT (20%)


Description

Unlock your dog's potential with PawHut's dog agility equipment. An exciting package with a frisbee disc, food bag, height-adjustable jump hurdle, jump ring and weave poles – lots of activities to inspire your dog to exercise, improving speed, ability and obedience. The included whistle grabs their attention for better listening. Everything easily fits into the included carry bag, providing simple storage and transport. Watch your pet progress, taking on new challenges and having endless fun. - A five-piece set that includes a jump hurdle, jump ring, weave poles, frisbee disc and food bag
- Hurdle and jump ring are height adjustable
- A whistle is included to grab their attention
- Includes a bag for storage and transport
- Suitable for grass and other grounds, where spikes can be pressed into the ground for attachment
- Assembly required- Colour: White, Blue, Red, Orange
- Material: Plastic
- Jumping Hurdle Dimensions: 90H x 91L x 4Wcm
- Jump Hurdle Length: 90 cm (2 x 45cm)
- Jumping Hurdle Height: 13-91cm
- Hurdle Supports Height: 50-90cm
- Weave Pole Height: 60cm
- Jump Ring Dimensions: 91H x 68L x 4Wcm
- Ring Diameter: 64cm
- Ring Height: 35-80cm
- Ring Supports Height: 50-90cm
- Frisbee Diameter: 18cm
- Food Bag Dimensions: 18H x 10L x 10Wcm
- Item Label: D07-039V00MX

See full description
Specifications for Dog Agility Equipment Obedience Training Set for Dogs - Multicoloured
  • Frisbee Diameter
    18cm
  • Material
    Plastic
  • Ring Diameter
    64cm
  • Product Type
    Dog Agility Equipment
  • Weave Pole Height
    60cm
  • Colour
    White, Blue, Red, Orange