0
1
2
3

Outdoor Cat House with Suspension Bridge Houses Balcony

Order Code: ZT4185026S

£119.99 Inc VAT (20%)


Description

Welcome to this cat kingdom – a PawHut play centre for adventurous pets. This outdoor cat house has four sensory-loaded levels, a swaying suspension bridge, balcony perches and cosy dens, encouraging feline friends to climb, leap and lounge, keeping them active and comfortable. With multiple entrances for easy exploration, its fir wood structure promotes stability, keeping pets safe. They'll roam freely in this wonderful pet paradise. - A spacious cat house with platforms, a bridge and two indoor lounges
- Multiple entrances for easy access
- A wooden frame for stability
- Water-based paint on a slanted roof, providing weather protection
- An elevated base prevents moisture from seeping through
- Suitable for up to two cats, each weighing up to 5kg
- Assembly required- Colour: Yellow, black and red
- Material: Pine wood and fir wood
- Overall dimensions: 116H x 84L x 60Wcm. Main house: 28H x 53L x 30Wcm and 25H x 53L x 40Wcm. Entrance: Φ15cm and 22H x 16Wcm. Platform: 26L x 20Wcm. Bridge: 53L x 21Wcm. Sun deck: 49L x 36Wcm/75L x 49Wcm. Railing height: 15cm/12cm
- Off the ground: 7cm
- Item label: D30-783V00YL

See full description
Specifications for Outdoor Cat House with Suspension Bridge Houses Balcony
  • Product Type
    Outdoor Cat House
  • Colour
    Yellow, Black and Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome