Peacock Garden Ornaments Outdoor Statues Steel Bird Art Decoration 59cm Tall
0
1
2
3

Peacock Garden Ornaments Outdoor Statues Steel Bird Art Decoration 59cm Tall

Order Code: ZT4184566SCopy

£29.99 Inc VAT (20%)


Description

Graceful, realistic peacock: It looks back, showing off her long neck and elegant figure. A vivid garden animal ornament adorned with a lifelike details and textures.Well painted: The garden statue is made of steel with an e-coat and powder coat, then painted with vivid and bright colours to accent your garden while withstanding outdoor issues like sun fading, rain, wind and cold.Firmly standing: The feet are designed with an extra base and fitted with two U-shaped ground stakes to enhance their stability. Less likely to be knocked over.Versatile: Let this garden decoration welcome you home every day and surprise your guests. They make a fun garden ornament for yourself or gift for the bird lover in your life.Overall dimensions: 25W x 29D x 59Hcm. Easy to assemble without tools, just need to assemble the legs and the tail.

See full description
Specifications for Peacock Garden Ornaments Outdoor Statues Steel Bird Art Decoration 59cm Tall
  • Width
    25cm
  • Depth
    29cm
  • Height
    59cm
  • Material
    Steel