Dog Steps Ottoman, Pet Stairs W/Soft Cushion, Storage, for High Beds, Sofas

Order Code: ZT3351557S

£59.99 Inc VAT (20%)


Description

2-in-1: Perfect for older pets or if they have mobility issues. They'll access high spots without struggling. Can also be used as an ottoman, where there's lots of storage space – perfect for keeping toys, snacks and leashes.Comfortable features: Top platform includes a washable cushion, creating a cosy spot to relax. Pet steps for cats are covered in non-slip carpets, which are soft and gentle on paws.Solid material: Featuring four wide steps, these pet stairs are made with a durable particle board frame, ensuring pets are properly supported when using.Storage basket: It can be taken out and used separately. Perfect for keeping lose items hidden, so your space stays tidy and clutter free.Dimensions: 49H x 84L x 45Wcm. Suitable for cats up to 7kg. Suitable for medium dogs up to 20kg and 25-50cm in shoulder height.

See full description
Specifications for Dog Steps Ottoman, Pet Stairs W/Soft Cushion, Storage, for High Beds, Sofas
  • Product Type
    Dog Steps Ottoman

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome