0
1
2
3
4
5
6

Automatic Pet Feeder 6L Capacity with Camera Tuya Compatibility

Order Code: ZT4043614S

£119.99 Inc VAT (20%)


Description

Ensure your pet is well-fed even when you're away with a spacious 6-litre food storage capacity. Stay connected with your furry friend through real-time 2-way audio. Talk to and hear your pet, providing comfort and reassurance from anywhere. Monitor your pet's activities in high-definition with the integrated 2MP 1080p camera.
Check in on your pet, capture adorable moments, or simply ensure they're safe and sound. Effortlessly integrate this pet feeder into your smart home ecosystem using TUYA compatibility.
Control feeding schedules and camera functions through your preferred smart device or voice assistant. Establish personalized feeding schedules and portion sizes, promoting a healthy diet for your pet. Set meal times and quantities with ease using the companion app for optimal pet care.

• GENEROUS 6L CAPACITY - Ensure your pet is well-fed even when you're away with a spacious 6L food storage capacity.
• INTERACTIVE 2-WAY AUDIO - Stay connected with your furry friend through real-time 2-way audio. Talk to and hear your pet, providing comfort and reassurance from anywhere.
• CRYSTAL CLEAR IMAGES AND VIDEO- Monitor your pet's activities in high-definition with the integrated 2MP 1080p camera. Check in on your pet, capture adorable moments, or simply ensure they're safe and sound.
• SEAMLESS TUYA COMPATIBILITY - Effortlessly integrate this pet feeder into your smart home ecosystem using TUYA compatibility. Control feeding schedules and camera functions through your preferred smart device or voice assistant.
• CUSTOMISED FEEDING SCHEDULES - Establish personalized feeding schedules and portion sizes, promoting a healthy diet for your pet. Set meal times and quantities with ease using the companion app for optimal pet care.

See full description
Specifications for Automatic Pet Feeder 6L Capacity with Camera Tuya Compatibility
  • Weight
    1.77kg
  • MFR Part No.
    DH231
  • Material
    Food Grade ABS+HIPS
  • Width
    19.5cm
  • Height
    36cm
  • Depth
    36cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome