0
1
2
3

Bird Cage with Stands for Finches Parakeets Small Birds - Grey

Order Code: ZT4184538S

£93.99 Inc VAT (20%)


Description

Treat your birds to a spacious and cosy PawHut bird cage. With plenty of room to spread their wings, they'll enjoy using the different stands and ladders, providing plenty of spaces to relax. There are multiple doors, so catering to your pets is effortless. They'll live in a tidy space, thanks to the removable tray making cleaning simple. Finished with a wooden construction, it's suitable for outdoor use. A comfy and secure home, improving their quality of life. - A spacious living area, with 1.2cm of spacing
- Two front doors and a side door for easy access
- Includes stands, a birdhouse and a ladder
- A slide-out tray for easy cleaning
- Crafted with solid wood and steel wires, suitable for daily use
- Suitable for finches and parakeets
- Assembly required- Colour: Grey and black
- Material: Fir wood and metal
- Overall dimensions: 171H x 92L x 52Wcm. Inside space: 162H x 78L x 41.5Wcm. Front door: 74.5L x 34Wcm. Small door: 15L x 15Wcm. Side door: 34L x 30Wcm. Stand: 77/60/41.2cm. Birdhouse: 21H x 41L x 23Wcm. Tray: 3H x 77L x 43Wcm. Ladder: 52L x 22Wcm. Bar spacing: 1.2L x 1.2Wcm
- Item label: D10-098V00GY

See full description
Specifications for Bird Cage with Stands for Finches Parakeets Small Birds - Grey
  • Number of Doors
    3
  • Product Type
    Bird Cage
  • Colour
    Grey and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome