Dog Crate Furniture, Dog Crate End Table W/Soft Cushion, Double Door

Order Code: ZT3350435S

£102.99 Inc VAT (20%)


Description

Multifunctional: Can be used as a dog crate with base and side table. Pets have a secure spot to relax, whilst you have spacious taabletop to display your favourite pieces.Cushioned inside: Placed on the bottom, making this indoor dog kennel extra cosy. The cushion is removable and washable, so their space stays clean and comfortable.Sturdy material: Steel wires are strong and durable. Made from sturdy particle board, this dog crate cage keeps its shape when pets are inside, ensuring they are secure.Easy access: Includes two doors for pets to get in and out. Doors can be locked, keeping pets securely inside the large dog crate table.Dimensions: 65H x 90W x 58Dcm. Cushion: 85L x 50W x 5Dcm. Door: 45.5H x 38Wcm. Suitable for medium and large dogs up to 25kg, 55cm in body length.

See full description
Specifications for Dog Crate Furniture, Dog Crate End Table W/Soft Cushion, Double Door
  • Product Type
    Dog Crate Furniture
  • Weight Capacity
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome