0
1
2
3

Foldable Dog Carriage with Universal Wheels Shock Absorber - Black

Order Code: ZT4184428S

£119.99 Inc VAT (20%)


Description

Going out should be smooth and straightforward for you and your pets – this PawHut pet stroller ensures it. They'll sit in this spacious dog pram, enjoying the wind flow through the mesh windows, keeping them cool and comfortable. The leashes provide they're secure, while the EVA wheels with shock absorbers make their ride much smoother. The rear wheels have a break, so they'll stay in place when parked. Made with a steel frame, it can hold up to 30kg – an excellent buggy for medium, large dogs. - Solid steel frame and oxford cloth
- Two safety leashes inside, ensuring pets are securely strapped in
- Front universal EVA wheels and rear directional
- This dog pram is foldable for easy storage
- Suitable for medium and large dogs, less than 60cm in length and 30kg
- Assembly required- Colour: Grey and black
- Material: Steel and Oxford fabric
- Dimensions: 100H x 112L x 65Wcm. Inside: 67H x 85L x 50Wcm. Folded: 46H x 95L x 65Wcm. Top mesh skylight: 31H x 30Wcm. Front zipped mesh window: 28H x 41Wcm. Front wheel: Φ20.5cm. Rear wheel: Φ28cm
- Suitable for medium and large dogs, less than 60cm in length and 30kg
- Item label: D00-167V01GY
- NOTE: Measure your pet's body length before purchasing

See full description
Specifications for Foldable Dog Carriage with Universal Wheels Shock Absorber - Black
  • Weight Capacity
    30kg
  • Product Type
    Foldable Dog Carriage
  • Colour
    Grey and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome