0
1
2
3

Foldable Pet Stroller with Detachable Carrier Soft Padding - Grey

Order Code: ZT4184647S

£69.99 Inc VAT (20%)


Description

For pet owners always on the move, this PawHut pet stroller is for you. Comfortable and functional, pets will lounge in a soft-padded cart, enjoying the cool breeze flowing through the mesh window. You can remove the compartment to use it as a carrier. Its folding frame ensure effortless storage and portability, so you can take it anywhere. Prioritising safety, there are two safety leashes and dual rear brakes. Put your pet's well-being first, elevating their outdoor experience – and yours. - The compartment can be used as a pet carrier
- Soft padding for extra comfort
- Front universal EVA wheels and rear directional wheels with brakes
- Zipped doors and a mesh window for ventilation
- A pouch for storing pet toys and food
- Two handles on the carriage and adjustable carry staps, adding convenience
- Suitable for miniature and small dogs up to 10kg and 40cm in body length
- Assembly required- Colour: Grey, white and black
- Material: Oxford fabric, steel and EVA
- Dimensions: 97.5H x 81L x 58Wcm. Main body: 39H x 60L x 37Wcm. Folded frame: 27H x 78L x 58Wcm. Folded carrier: 12H x 39L x 37Wcm. Adjustable safety leash length: 26-51cm. Pouch: 20H x 22Wcm. Padding: 59L x 35W x 2.5Dcm. Carry strap length: 60-118cm. Front wheel: Φ6". Rear wheel: Φ8”
- Maximum load: 15kg
- Item label: D00-192V00GY

See full description
Specifications for Foldable Pet Stroller with Detachable Carrier Soft Padding - Grey
  • Maximum Load
    15kg
  • Colour
    Grey, White and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome