0
1
2
3

Pet Stroller for XS & S Dogs with Rain Cover - Khaki

Order Code: ZT4184599S

£59.99 Inc VAT (20%)


Description

Enjoy outdoor adventures with your dog using PawHut's wonderful pet stroller. Designed for safety and comfort, it features smooth wheels, a spacious mesh-top basket and a three-level canopy for shade. The bottom basket and zipped pouch are for taking essentials on the go, whilst the rain cover prepares you for unpredictable weather. Ensure your pet's joy and security on every outing, making travelling that much better. - Oxford cloth shell covers the basket, with mesh windows to let air flow through. Adjustable canopy for protection
- Two inside leashes keep pets safely strapped in
- Four wheels and a handlebar to easily push. Two wheels have brakes and shock-absorption hardware
- Bottom basket and zipped bag for storage
- Includes a rain cover for unpredictable weather
- Suitable for dogs up to 38cm in size and weighing under 10kg
- Foldable and easy to carry
- Assembly required- Colour: Khaki, black, gold tone and transparent
- Material: Oxford fabric, steel, plastic and EVA
- Dimensions: 97H x 80L x 44.5Wcm. Carrier: With/without canopy: 52/20H x 59L x 34Wcm. Folded: 28H x 85L x 44.5Wcm. Front window: 16H x 21Wcm. Bottom basket: 26H x 44L x 34Wcm. Cushion: 2.5D x 52L x 32Wcm. Rain cover: Front/rear: 75/65H x 60L x 38Wcm
- Weight capacity: 15kg
- Item label: D00-188V01KK

See full description
Specifications for Pet Stroller for XS & S Dogs with Rain Cover - Khaki
  • Product Type
    Pet Stroller
  • Weight Capacity
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome